Buy more than* S$200* and get FREE SHIPPING

  • Bi-metal  MV
  • Bi-metal  MV
  • Bi-metal  MV
  • Bi-metal  MV

Bi-metal MV BM8x12

Item.#
06631834
Mfr.#
BM8x12
Package Qty.
1Roll
Ship pack of
1
239.90 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Purpose
Carbon steel and alloy steel, mild steel, stainless steel pipe, die steel
Type
BM
Width (mm)
8
Material
HSSCo cobalt HSS (high speed steel)
Overall Length (m)
16
Thickness (mm)
0.65
Number of Blades
12
Compatible
Counter machine