Buy more than* S$200* and get FREE SHIPPING

  • Bi-metal  MV
  • Bi-metal  MV
  • Bi-metal  MV
  • Bi-metal  MV

Bi-metal MV BM8x14

Item.#
06631843
Mfr.#
BM8x14
Package Qty.
1Roll
Ship pack of
1
239.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Carbon steel and alloy steel, mild steel, stainless steel pipe, die steel
Type
BM
Width (mm)
8
Compatible
Counter machine
Overall Length (m)
16
Thickness (mm)
0.65
Material
Cobalt high-speed steel HSSCo
Number of Blades
14