NoteBuy more than* S$200* and get FREE SHIPPING

  • Bi-metal  MV
  • Bi-metal  MV
  • Bi-metal  MV
  • Bi-metal  MV

Bi-metal MV BM8x18

Item.#
06631852
Mfr.#
BM8x18
Package Qty.
1Roll
Ship pack of
1
239.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Carbon steel and alloy steel, mild steel, stainless steel pipe, die steel
Type
BM
Width (mm)
8
Material
Cobalt HSS (high speed steel) HSSCo
Overall Length (m)
16
Thickness (mm)
0.65
Number of Blades
18
Compatible
Contour machine