Buy more than* S$200* and get FREE SHIPPING

  • Bi-metal  MV
  • Bi-metal  MV
  • Bi-metal  MV
  • Bi-metal  MV

Bi-metal MV BM10x10

5.00 (1)
Item.#
06631877
Mfr.#
BM10x10
Package Qty.
1Roll
Ship pack of
1
239.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Carbon steel and alloy steel, mild steel, stainless steel pipe, die steel
Type
BM
Width (mm)
10
Material
Cobalt high-speed steel HSSCo
Overall Length (m)
16
Thickness (mm)
0.65
Number of Blades
10
Compatible
Counter machine
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We are using it for metalworking attached to a Conder machine.
5
From Japan
On 2015-03-19 13:35:37
The feeling of use is very good sharpness, fine work can be done easily. I would like to purchase bimetal MV from next time as well.
This review is about item#06631895.