Buy more than* S$200* and get FREE SHIPPING

  • Bi-metal  MV
  • Bi-metal  MV
  • Bi-metal  MV
  • Bi-metal  MV

Bi-metal MV BM10x12

5.00 (1)
Item.#
06631886
Mfr.#
BM10x12
Package Qty.
1Roll
Ship pack of
1
239.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Purpose
Carbon steel and alloy steel, mild steel, stainless steel pipe, die steel
Type
BM
Width (mm)
10
Number of Blades
12
Overall Length (m)
16
Thickness (mm)
0.65
Compatible
Contour machine
Material
Cobalt HSS (high speed steel) HSSCo
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We are using it for metalworking attached to a Conder machine.
5
From Japan
On 2015-03-19 13:35:37
The feeling of use is very good sharpness, fine work can be done easily. I would like to purchase bimetal MV from next time as well.
This review is about item#06631895.