Buy more than* S$200* and get FREE SHIPPING

  • Bi-metal  MV
  • Bi-metal  MV
  • Bi-metal  MV
  • Bi-metal  MV

Bi-metal MV BM10x14

5.00 (1)
Item.#
06631895
Mfr.#
BM10x14
Package Qty.
1Roll
Ship pack of
1
239.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Carbon steel and alloy steel, mild steel, stainless steel pipe, die steel
Type
BM
Width (mm)
10
Material
HSSCo cobalt HSS (high speed steel)
Overall Length (m)
16
Thickness (mm)
0.65
Number of Blades
14
Compatible
Counter machine
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
We are using it for metalworking attached to a Conder machine.
5
From Japan
On 2015-03-19 13:35:37
The feeling of use is very good sharpness, fine work can be done easily. I would like to purchase bimetal MV from next time as well.
This review is about item#06631895.