Buy more than* S$200* and get FREE SHIPPING

  • Bi-metal  MV

Bi-metal MV BM10x18

5.00 (1)
Item.#
06631904
Mfr.#
BM10x18
Package Qty.
1Roll
Ship pack of
1
239.90 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Purpose
Carbon steel and alloy steel, mild steel, stainless steel pipe, die steel
Type
BM
Width (mm)
10
Material
Cobalt HSS (high speed steel) HSSCo
Overall Length (m)
16
Thickness (mm)
0.65
Number of Blades
18
Compatible
Contour machine
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It was attached to the Con Zehnder machine we use in metal processing.
5
From Japan
On 2015-03-19 13:35:37
A feeling of use is a very good sharpness, you can also easily work fine. I think I want to buy a bimetal MV from the next time.
This review is about item#06631895.