Buy more than* S$200* and get FREE SHIPPING

  • Bi-metal  MV
  • Bi-metal  MV
  • Bi-metal  MV
  • Bi-metal  MV

Bi-metal MV BM13x8

5.00 (1)
Item.#
06631913
Mfr.#
BM13x8
Package Qty.
1Roll
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Purpose
Carbon steel and alloy steel, mild steel, stainless steel pipe, die steel
Type
BM
Width (mm)
13
Material
Cobalt HSS (high speed steel) HSSCo
Overall Length (m)
16
Thickness (mm)
0.65
Number of Blades
8
Compatible
Contour machine
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Steel material cutting
5
From Japan
On 2014-07-11 01:21:51
Previously it was a finished product in a circle, but this product was cheap and the sharpness was also perfect.
This review is about item#06631931.