Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Auxiliary Band
  • Auxiliary Band
  • Auxiliary Band

Auxiliary Band T-565

4.83 (6)
Item.#
06632062
Mfr.#
T-565
Package Qty.
1PC
Ship pack of
1
62.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Belt Color
Deep blue
Weight (g)
About 160
Belt Width (mm)
25
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Electric Works
4
From Japan
On 2015-08-10 14:52:04
Although it became difficult to get in the way when entering sliding and inspection port etc, it is hard to walk a bit when walking It may be up to quadruple adjustment
This review is about item#06632062.
Electrical construction
5
From Japan
On 2015-04-22 00:34:07
I was concerned about falling of waist tool and arrived at this product. The burden on the waist was reduced by the power. Just try not to put your waist tools.
Waist tool at the time of electrical work
5
From Japan
On 2014-11-11 21:14:47
Compared with Densan, it is possible to use at the position where the waist tool is lowered, it can be adjusted and is convenient.
This review is about item#06632062.
Electric construction work
5
From Japan
On 2013-06-15 23:42:52
It is an auxiliary belt rather than a direct belt use, it has been used for many years without putting a burden on the waist.
This review is about item#06632062.
Electric construction etc.
5
From Japan
On 2013-03-26 14:03:06
It is in good condition, unchanged from previous use.
This review is about item#06632062.
High place work such as harvesting
5
From Japan
On 2013-03-13 14:07:06
We have not used it yet for sample purchase for safety management. I think that it will be more necessary if you start working.
This review is about item#06632062.