Buy more than* S$200* and get FREE SHIPPING

  • Auxiliary Ropes

Auxiliary Ropes TS-10

4.00 (1)
Item.#
06632071
Mfr.#
TS-10
Package Qty.
1PC
Ship pack of
1
159.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (lanyards)
Nylon
Lanyards (Diameter)(mm)
11
Hook Tension Strength (kN)
13.0 or more
Hook
(Safety belt side) FS-33 + shock absorber, (structure-side) FS-59
Weight (g)
About 500g
Lanyards (length) (mm)
1600
Hook Mass (g)
(Structure-side) (safety belt side) about 115, about 160
Hook Full Length (mm)
(Safety belt side) 70, (structure-side) 133
Hook Opening (mm)
(Safety belt side) 9, (structure-side) 18
Specification
3 strand lanyard
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Repair of three outdoor units installed with angle multi-air conditioner outdoor unit on emergency staircase, inspection and maintenance of solar panel etc
4
From Japan
On 2015-09-08 23:11:31
I ordered mistakenly as a barrel (U-shaped hanging), but this seems to be convenient for this. Shock absorber is my favorite. It is price, but I think that my life is higher than "Ikichi Ichi", so is not it reasonable?
This review is about item#06632071.