Buy more than* S$200* and get FREE SHIPPING

  • Bare Crimp-Type Terminal for Copper Wires, Tc FormRod Shaped
  • Bare Crimp-Type Terminal for Copper Wires, Tc FormRod Shaped
  • Bare Crimp-Type Terminal for Copper Wires, Tc FormRod Shaped
  • Bare Crimp-Type Terminal for Copper Wires, Tc FormRod Shaped

Bare Crimp-Type Terminal for Copper Wires, Tc FormRod Shaped TC1.25-11S

4.86 (14)
Item.#
06632245
Mfr.#
TC1.25-11S
Package Qty.
1Box(100PC)
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension d (phi mm)
1.7
Dimension l (mm)
11
CSA Standard Acquisition
Available
UL Standard Acquisition
Available
Acquired JIS Standard
Not available
Wire Conjugation Range (strand-wire) (mm2)
0.25 - 1.65
Dimension F (phi mm)
1.5
Compatible Tool
Manual tool /NH1, NH61 Main unit/NA10, NA3 Head/N10 01, N3 7
Material (Terminal)
Oxygen free copper (electric tin wire)
Conjugation Wire Range (single)(mm)
0.57 - 1.44
Electric AWG Wire Conjugation Range (#)
22-16
Dimensions E (mm)
4.5
Dimension D (phi mm)
3.4
Dimensions L (mm)
17.5
Type
(TC type) Round bar
Caution
For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools., For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools.
Specification
RoHS compliant product HS (high solids) terminal -