Buy more than* S$200* and get FREE SHIPPING

  • Bare Crimp-Type Terminal for Copper Wires, Tc FormRod Shaped
  • Bare Crimp-Type Terminal for Copper Wires, Tc FormRod Shaped
  • Bare Crimp-Type Terminal for Copper Wires, Tc FormRod Shaped
  • Bare Crimp-Type Terminal for Copper Wires, Tc FormRod Shaped

Bare Crimp-Type Terminal for Copper Wires, Tc FormRod Shaped TC2-11

4.82 (17)
Item.#
06632272
Mfr.#
TC2-11
Package Qty.
1Box(100PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions L (mm)
17.5
Type
(TC type) Round bar
Dimension d (phi mm)
2.3
Dimension l (mm)
11
CSA Standard Acquisition
Available
UL Standard Acquisition
Available
Acquired JIS Standard
Not available
Specification
RoHS compliant product HS (high solids) terminal -
Caution
For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools., For copper wire only Please use within the range of electric wires conjugation Please use the specified applicable tools.
Wire Conjugation Range (strand-wire) (mm2)
1.04 - 2.63
Dimension F (phi mm)
1.9
Conjugation Wire Range (single)(mm)
1.14 - 1.82
Electric AWG Wire Conjugation Range (#)
16-14
Dimensions E (mm)
4.5
Dimension D (phi mm)
4.2
Compatible Tool
Manual tool /NH1, NH9, NH61 Main unit/NA10, NA3 Head/N10 02, N3 7
Material (Terminal)
Oxygen free copper (electric tin wire)
Customer Reviews
5 star 15
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.82
17 Customer Reviews
The reviews are automatic translation.
Repair of automatic fire alarm equipment
4
From Japan
On 2018-05-10 16:42:39
Although the current equipment is a type that pulls a single wire of 0.9 or 1.2 mm, the old equipment uses a stranded wire, which is convenient for conversion. It is even better if there is an insulation cap in the crimp part.
This review is about item#11086573.
Number of stocks
5
From Japan
On 2018-03-12 15:41:09
Since the fixtures are few, it is for replenishment. Because it was possible to purchase a small amount
This review is about item#66086028.
Connection other than VA code
5
From Japan
On 2018-01-19 19:55:30
Everything other than VA was necessary in the installation of the wiring device, when soldered it was sold.
This review is about item#66086028.
For connection of power sensor and electric wire
5
From Japan
On 2017-11-06 15:11:04
I am very satisfied that things of the desired size are cheaply available at short delivery time.
This review is about item#6632245.
For expansion power supply
5
From Japan
On 2017-10-10 15:28:43
It is easy to crimp with electric pliers. Even at low price it is solid.
This review is about item#66086055.
Connection of equipment inside control panel
5
From Japan
On 2017-04-27 08:49:27
Even after being crimped it was able to use with confidence even though the maker item was made sturdy.
This review is about item#06632297.
Used as terminal of electric wire
5
From Japan
On 2016-03-08 16:51:25
There is no problem such as crimping.
This review is about item#06632245.
Processing thin lines
5
From Japan
On 2015-12-20 22:23:19
It was good that we could use it to connect the wiring to the board.
This review is about item#45320825.
For the Sansui amplifier's speaker terminal
5
From Japan
On 2015-10-27 20:40:56
It can be used for all terminals with through holes. In that sense it is more versatile than the Y letter.
This review is about item#06632272.
The sequence control circuit makes it easy to connect electric wires to terminals such as relays
5
From Japan
On 2014-06-18 16:00:49
It can crimp the most frequently used 1.25 φ to 2.0 φ stranded wire (electric wire), it is very convenient and cheap to price.
This review is about item#06632272.