Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Tongs, Flat Type

Tongs, Flat Type BKYT-0300

5.00 (1)
Item.#
06632333
Mfr.#
BKYT-0300
Package Qty.
1PC
Ship pack of
1
45.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Flat
Weight (g)
380
TRUSCO Part Number
174-6537
Overall Length (mm)
310
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When quenching
5
From Japan
On 2015-03-22 15:48:22
I think that it is a good product for the price.
This review is about item#06632333.