Buy more than* S$200* and get FREE SHIPPING

  • Long Drill Bit

Long Drill Bit GLSD 2.0x150

Item.#
06632482
Mfr.#
GLSD 2.0x150
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
125
Helix Angle
Strength twist
Material
Cobalt HSS (high speed steel) HSSCo
Blade Diameter D (phi mm)
2.0
Thinning Shape of Drills
XH-shaped thinning
Tolerance
h8
Surface Processing
G (TiN) Court
Flute Length l (mm)
60
Overall Length L (mm)
150
Work Material
Carbon steel, alloy steel, cast iron, aluminum alloy