Buy more than* S$200* and get FREE SHIPPING

  • G long drill

G long drill GLSD 3.0x100

Item.#
06632674
Mfr.#
GLSD 3.0x100
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
125
Tolerance
h8
Blade Diameter D (phi mm)
3.0
Helix Angle
Strong kinks
Overall Length L (mm)
100
Work Material
Carbon steel, alloy steel, cast iron, aluminum alloy
Flute Length l (mm)
50
Thinning Shape of Drills
XH type thinning
Surface Processing
G (TiN) coat
Material
HSSCo cobalt HSS (high speed steel)