Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • G long drill

G long drill GLSD 3.1x150

Item.#
06632701
Mfr.#
GLSD 3.1x150
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
125
Tolerance
h8
Blade Diameter D (phi mm)
3.1
Helix Angle
High helix
Overall Length L (mm)
150
Work Material
Carbon steel, alloy steel, cast iron, aluminum alloy
Flute Length l (mm)
75
Thinning Shape of Drills
XH-shaped thinning
Surface Processing
G (TiN) coated
Material
Cobalt HSS (high speed steel) HSSCo