Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • G long drill

G long drill GLSD 3.2x150

Item.#
06632726
Mfr.#
GLSD 3.2x150
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
125
Tolerance
h8
Surface Processing
G (TiN) coated
Material
Cobalt HSS (high speed steel) HSSCo
Blade Diameter D (phi mm)
3.2
Work Material
Carbon steel, alloy steel, cast iron, aluminum alloy
Helix Angle
High helix
Overall Length L (mm)
150
Flute Length l (mm)
75
Thinning Shape of Drills
XH-shaped thinning