Buy more than* S$200* and get FREE SHIPPING

  • G long drill

G long drill GLSD 3.2x200

Item.#
06632735
Mfr.#
GLSD 3.2x200
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
125
Tolerance
h8
Helix Angle
High helix
Overall Length L (mm)
200
Flute Length l (mm)
100
Work Material
Carbon steel, alloy steel, cast iron, aluminum alloy
Thinning Shape of Drills
XH-shaped thinning
Surface Processing
G (TiN) coated
Material
Cobalt HSS (high speed steel) HSSCo
Blade Diameter D (phi mm)
3.2