Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • G long drill

G long drill GLSD 3.4x200

Item.#
06632771
Mfr.#
GLSD 3.4x200
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
125
Tolerance
h8
Overall Length L (mm)
200
Flute Length l (mm)
100
Thinning Shape of Drills
XH-shaped thinning
Work Material
Carbon steel, alloy steel, cast iron, aluminum alloy
Surface Processing
G (TiN) coated
Material
Cobalt HSS (high speed steel) HSSCo
Blade Diameter D (phi mm)
3.4
Helix Angle
High helix