Buy more than* S$200* and get FREE SHIPPING

  • G long drill

G long drill GLSD 3.6x200

Item.#
06632814
Mfr.#
GLSD 3.6x200
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
125
Tolerance
h8
Flute Length l (mm)
100
Thinning Shape of Drills
XH-shaped thinning
Surface Processing
G (TiN) coated
Work Material
Carbon steel, alloy steel, cast iron, aluminum alloy
Material
Cobalt HSS (high speed steel) HSSCo
Blade Diameter D (phi mm)
3.6
Helix Angle
High helix
Overall Length L (mm)
200