Buy more than* S$200* and get FREE SHIPPING

  • G long drill

G long drill GLSD 4.0x150

Item.#
06632884
Mfr.#
GLSD 4.0x150
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
125
Tolerance
h8
Overall Length L (mm)
150
Flute Length l (mm)
75
Thinning Shape of Drills
XH type thinning
Work Material
Carbon steel, alloy steel, cast iron, aluminum alloy
Surface Processing
G (TiN) coat
Material
HSSCo cobalt HSS (high speed steel)
Blade Diameter D (phi mm)
4.0
Helix Angle
Strong kinks