Buy more than* S$200* and get FREE SHIPPING

  • G long drill

G long drill GLSD 4.1x200

Item.#
06632927
Mfr.#
GLSD 4.1x200
Package Qty.
1PC
Ship pack of
1
46.40 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
125
Tolerance
h8
Material
Cobalt HSS (high speed steel) HSSCo
Blade Diameter D (phi mm)
4.1
Helix Angle
High helix
Work Material
Carbon steel, alloy steel, cast iron, aluminum alloy
Overall Length L (mm)
200
Flute Length l (mm)
100
Thinning Shape of Drills
XH-shaped thinning
Surface Processing
G (TiN) coated