Buy more than* S$200* and get FREE SHIPPING

  • G long drill

G long drill GLSD 4.1x250

Item.#
06632936
Mfr.#
GLSD 4.1x250
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
125
Tolerance
h8
Blade Diameter D (phi mm)
4.1
Helix Angle
High helix
Overall Length L (mm)
250
Work Material
Carbon steel, alloy steel, cast iron, aluminum alloy
Flute Length l (mm)
120
Thinning Shape of Drills
XH-shaped thinning
Surface Processing
G (TiN) coated
Material
Cobalt HSS (high speed steel) HSSCo