Buy more than* S$200* and get FREE SHIPPING

  • G long drill

G long drill GLSD 4.7x150

Item.#
06633094
Mfr.#
GLSD 4.7x150
Package Qty.
1PC
Ship pack of
1
42.67 SGD
ADD TO CART
Shipped after 2017-06-06
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
125
Tolerance
h8
Blade Diameter D (phi mm)
4.7
Helix Angle
High helix
Overall Length L (mm)
150
Work Material
Carbon steel, alloy steel, cast iron, aluminum alloy
Flute Length l (mm)
75
Thinning Shape of Drills
XH-shaped thinning
Surface Processing
G (TiN) coated
Material
Cobalt HSS (high speed steel) HSSCo