Buy more than* S$200* and get FREE SHIPPING

  • G long drill

G long drill GLSD 5.0x200

5.00 (1)
Item.#
06633191
Mfr.#
GLSD 5.0x200
Package Qty.
1PC
Ship pack of
1
49.19 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
125
Tolerance
h8
Blade Diameter D (phi mm)
5.0
Helix Angle
High helix
Overall Length L (mm)
200
Work Material
Carbon steel, alloy steel, cast iron, aluminum alloy
Flute Length l (mm)
100
Thinning Shape of Drills
XH-shaped thinning
Surface Processing
G (TiN) coated
Material
Cobalt HSS (high speed steel) HSSCo
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Shaft long hole
5
From Japan
On 2017-11-03 15:32:53
I am satisfied because the tilt angle is tight, so it is good for kiliko
This review is about item#6633295.