|
G long drill GLSD 5.2x250
(1)
- Item.#
- 06633277
- Mfr.#
- GLSD 5.2x250
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Point Angle (Degree)
- 125
- Tolerance
- h8
- Flute Length l (mm)
- 120
- Thinning Shape of Drills
- XH-shaped thinning
- Surface Processing
- G (TiN) coated
- Work Material
- Carbon steel, alloy steel, cast iron, aluminum alloy
- Material
- Cobalt HSS (high speed steel) HSSCo
- Blade Diameter D (phi mm)
- 5.2
- Helix Angle
- High helix
- Overall Length L (mm)
- 250
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Shaft long hole
From Japan
On 2017-11-03 15:32:53
I am satisfied because the tilt angle is tight, so it is good for kiliko