Buy more than* S$200* and get FREE SHIPPING

  • G long drill

G long drill GLSD 5.6x250

5.00 (1)
Item.#
06633401
Mfr.#
GLSD 5.6x250
Package Qty.
1PC
Ship pack of
1
73.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Point Angle (Degree)
125
Tolerance
h8
Material
Cobalt HSS (high speed steel) HSSCo
Blade Diameter D (phi mm)
5.6
Helix Angle
High helix
Work Material
Carbon steel, alloy steel, cast iron, aluminum alloy
Overall Length L (mm)
250
Flute Length l (mm)
120
Thinning Shape of Drills
XH-shaped thinning
Surface Processing
G (TiN) coated
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Shaft long hole
5
From Japan
On 2017-11-03 15:32:53
I am satisfied because the tilt angle is tight, so it is good for kiliko
This review is about item#6633295.