Buy more than* S$200* and get FREE SHIPPING

  • G long drill

G long drill GLSD 6.0x200

3.00 (1)
Item.#
06633514
Mfr.#
GLSD 6.0x200
Package Qty.
1PC
Ship pack of
1
60.41 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thinning Shape of Drills
XH-shaped thinning
Point Angle (Degree)
125
Tolerance
h8
Overall Length L (mm)
200
Blade Diameter D (phi mm)
6.0
Surface Processing
G (TiN) coated
Work Material
Carbon steel, alloy steel, cast iron, aluminum alloy
Material
Cobalt HSS (high speed steel) HSSCo
Flute Length l (mm)
100
Helix Angle
High helix
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Tap on broken baked bolts
3
From Japan
On 2017-04-08 17:09:51
I purchased it from just a long drill hanger can not exceed the moonlight.
This review is about item#6633505.