Buy more than* S$200* and get FREE SHIPPING

  • Long Drill Bit

Long Drill Bit GLSD 8.0x300

Item.#
06633742
Mfr.#
GLSD 8.0x300
Package Qty.
1PC
Ship pack of
1
169.90 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Flute Length l (mm)
150
Thinning Shape of Drills
XH-shaped thinning
Surface Processing
G (TiN) Court
Point Angle (Degree)
125
Tolerance
h8
Blade Diameter D (phi mm)
8.0
Helix Angle
Strength twist
Overall Length L (mm)
300
Work Material
Carbon steel, alloy steel, cast iron, aluminum alloy
Material
Cobalt HSS (high speed steel) HSSCo