Buy more than* S$200* and get FREE SHIPPING

  • Hand tap Metric thread screws
  • Hand tap Metric thread screws
  • Hand tap Metric thread screws

Hand tap Metric thread screws HS-HT M5 x 0.8 (medium)

Item.#
06634397
Mfr.#
HS-HT M5 x 0.8 (medium)
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Number of Chamfered Threads
Medium 5
Number of Flutes
4
Screw Diameter
M5
Grade
P3
Standard
HT
Pitch
0.8
Material
High-speed-steel (high-speed steel) HSS
TRUSCO Part Number
278-8462
Overall Length L (mm)
60
Work Material
Medium carbon steel
Dimensions lk (mm)
7
Screw Length l (mm)
22
Dimensions l2 (mm)
-
Dimensions k (mm)
4.5
Dimension l1 (mm)
25
Shank Diameter d (phi mm)
5.5
Female Screw Type
Metric screws