Buy more than* S$200* and get FREE SHIPPING

  • Heat Gun Standard, 880B

Heat Gun Standard, 880B 880B

3.33 (3)
Item.#
06650016
Mfr.#
880B
Package Qty.
1PC
Ship pack of
1
99.35 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Wind Speed (m/min)
330
Dimensions (Width W x Height H x Depth D) (mm)
245x185x70
Power Consumption (W)
880
Type
Main body
Air Capacity (m3/min)
0.18
Maximum Temperature (degreeC)
400
Weight (g)
550
TRUSCO Part Number
129-5187
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
PVC welding
4
From Japan
On 2016-02-19 01:32:08
It has been commonly used at the time of a little welding. Ease of use is good. Best is the longer heater life a little more.
This review is about item#06650016.
Film construction telescopic tube, etc.
3
From Japan
On 2014-04-04 11:38:11
In particular, the problem is not whether the. But happy if possible temperature setting, because it was good thing cheap even a little in the white light products, it is this part number. Yes without any, impossible even a without basis.
This review is about item#06650016.
Compression of the shrink
3
From Japan
On 2013-02-07 13:10:55
The 9,000 yen close to this product, we feel to be not on without irresponsible ones also manual written guarantee.
This review is about item#06650016.