Buy more than* S$200* and get FREE SHIPPING

  • Heat Gun Standard, 881

Heat Gun Standard, 881 881

5.00 (4)
Item.#
06650025
Mfr.#
881
Package Qty.
1PC
Ship pack of
1
103.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wind Speed (m/min)
360
Dimensions (Width W x Height H x Depth D) (mm)
245x185x70
Power Consumption (W)
1000
Type
Main body
Application
For heating shrink tubing and shrink film. Bending and welding of PVC pipe. Sticker, seal, and packing tape to peel.
Air Capacity (m3/min)
0.2
Maximum Temperature (degreeC)
450
Weight (g)
550
TRUSCO Part Number
129-5195
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Cutting sheet construction
5
From Japan
On 2016-11-17 09:46:50
No problem even if the continuous use, was able to satisfy the amount of heat, the wind amount of both.
This review is about item#6650025.
The molding of the car film
5
From Japan
On 2016-04-26 21:31:34
This is a lot for decades. Wind amount of heat is also the best! Consumables of the heater can also be exchanged.
This review is about item#06650025.
It is for terminal processing of the wire.
5
From Japan
On 2016-04-13 19:39:58
I would like better than conventional products, but it was broken and Gadobisu is tightened in the resin. Price will also feel like a high, it may be a little more low-cost?
This review is about item#06650025.
Processing of bubble
5
From Japan
On 2014-07-12 13:24:37
Delivery at an early procedure also was faster
This review is about item#06650025.