Buy more than* S$200* and get FREE SHIPPING

  • Heat Gun Temperature Controll Type No.882

Heat Gun Temperature Controll Type No.882 No.882

3.00 (2)
Item.#
06650034
Mfr.#
No.882
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Wind Speed (m/min)
360
Dimensions (Width W x Height H x Depth D) (mm)
285x185x70
Power Consumption (W)
1000
Type
Body
TRUSCO Part Number
129-5209
Air Capacity (m3/min)
0.2
Maximum Temperature (degreeC)
Room temperature to 450 (continuous variable)
Weight (g)
700
Description 2
Paint, spot dry paint putty. Heating to shrink tubing, shrink film.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Shrink film
2
From Japan
On 2016-04-28 08:45:52
It is wonderful to be able to control the temperature, but I feel a lack of air flow. If there is room for the air volume, we will raise the temperature to deal with it. I did not think that the wind volume was lower than the hair dryer.
This review is about item#06650034.
Hobby Craft
4
From Japan
On 2010-02-26 23:52:45
The temperature variable type is very convenient, but the amount of chott air is weak ...
This review is about item#06650034.