Buy more than* S$200* and get FREE SHIPPING

  • Heat Gun High Wind Speed Type No.883-13

Heat Gun High Wind Speed Type No.883-13 No.883-13

4.60 (15)
Item.#
06650043
Mfr.#
No.883-13
Package Qty.
1PC
Ship pack of
1
101.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wind Speed (m/min)
1250
Dimensions (Width W x Height H x Depth D) (mm)
260x190x75
Power Consumption (W)
1000
Type
Body
TRUSCO Part Number
242-6412
Air Capacity (m3/min)
0.2
Maximum Temperature (degreeC)
500
Weight (g)
750
Description 2
Paint, spot dry paint putty. Heating to shrink tubing, shrink film.
Customer Reviews
5 star 12
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.60
15 Customer Reviews
The reviews are automatic translation.
Drying of concrete
1
From Japan
On 2017-03-23 18:44:27
It is written with the high wind speed type, but it is better is still more of a hair dryer.
This review is about item#6650043.
Such as the drying of tanks and cleaning parts
5
From Japan
On 2016-12-06 15:42:10
Using seven years, it was replaced this year. Long-lasting to is safe.
This review is about item#6650043.
Use various
5
From Japan
On 2016-04-22 18:23:06
I use without problems. Such as rain gear water-repellent
This review is about item#06650043.
Extend the Dainokku sheet
5
From Japan
On 2016-04-15 17:30:00
And it had been used before, was easy to use does not change!
This review is about item#06650043.
Heat shrinkable tube such as a harness
5
From Japan
On 2016-03-07 19:24:29
This high and wind speed type use the other thing is the place great wind that does not feel to be used
This review is about item#06650043.
Desorption of bearing (warming of foil)
5
From Japan
On 2015-11-27 14:37:49
The wind volume is also strong and easy to use, but if possible display is helpful if possible.
This review is about item#06650043.
Sheet metal putty drying and bumper - deformation repair
4
From Japan
On 2015-07-15 17:14:48
I bought a heater gun of the last time (MHG 1500 in January 5, 2015/01) but the warm wind was broken in the beginning of this month and I bought it I bought this item I hope you are using it before and last long
This review is about item#06650043.
Pipe bending etc.
5
From Japan
On 2015-04-16 19:56:29
Until now I burned using a torch, but it is useful for bending PVC pipes and other plastic products.
Bending of PVC pipe, installation of Teflon tube, etc.
5
From Japan
On 2015-04-15 21:31:32
1000 w can be used at high temperature. Previously I used a torch, but I can bend without burning.
This review is about item#06650043.
Iloilo
5
From Japan
On 2015-04-12 20:42:53
I use it for warming Teflon pipe, bending PVC pipe, etc., but it warms up quickly. Even though it consumes 1000 w, you can work with hot wind. It is OK.
This review is about item#06650043.