Buy more than* S$200* and get FREE SHIPPING

  • Nozzle Single phi11mm
  • Nozzle Single phi11mm
  • Nozzle Single phi11mm

Nozzle Single phi11mm A1108

5.00 (2)
Item.#
06650052
Mfr.#
A1108
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nozzle Inside Diameter (phi mm)
11
Compatible
883-13
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used in business.
5
From Japan
On 2017-06-22 01:11:03
Truly authentic. It is well done. It is firm making.
This review is about item#06650052.
Warm intensively
5
From Japan
On 2014-02-24 00:25:24
Although it had been warming up to now without a nozzle, although there was a case where it was partially burned while warming, this nozzle is optimal for warming a narrow range, without burning extra place It can be warmed up. Since making is also solid, so long as it does not break, I think that there is no continuing purchase.
This review is about item#06650052.