Buy more than* S$200* and get FREE SHIPPING

  • Sanding Disk

Sanding Disk A-16885

4.80 (5)
Item.#
06650183
Mfr.#
A-16885
Package Qty.
1Box(5Sheet)
Ship pack of
1
5.41 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Abrasive Grain
WA
Compatible
BO140D, BO180D, BO5010, BO5021, BO5041, BO5030
Grain Size
#120
Outer Diameter (phi mm)
125
Type
Medium finishing
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Wood working
5
From Japan
On 2016-10-14 16:11:00
Making has firmly. Work with peace of mind there is the thickness of the paper you are able to.
This review is about item#6650192.
Deburring of woodworking work cabinet
5
From Japan
On 2016-05-25 16:52:00
Work very smoothly was Hakadori. Thank you very much.
This review is about item#35094981.
Work to peel the paint of the wood deck
5
From Japan
On 2016-05-03 17:12:20
We repainted the paint of each year once the wood deck. This year, but I used the 80 # to peel off the paint, 60 # and was used until last year We felt that the working efficiency is not changed. Until the start, dove Since the time it takes to extra I was worried, but did not feel the difference when I started to work. By the way, it is a thing of other companies had used until last year.
This review is about item#06650183.
Use this to polish the old materials.
4
From Japan
On 2015-04-16 16:53:17
Again I feel like a good glutinous than non-brand. I want you to increase because the only type of granular less.
This review is about item#06650192.
In woodworking work
5
From Japan
On 2014-06-23 13:37:49
Indeed Makita building has been firmly. Compared with the low-cost version of the disc, which was purchased from other Hetari condition it will feel like long-lasting somewhat slow.
This review is about item#06650183.