Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Unitop disk
  • Unitop disk
  • Unitop disk

Unitop disk TOP100A4

Item.#
06650262
Mfr.#
TOP100A4
Package Qty.
1Box(10Sheet)
Ship pack of
1
72.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For general grinding and polishing of various metals such as stainless , iron, aluminum, wood, plastic, etc. Particularly good for thin steel plate. Surface cutting and polishing. Base finish polishing before painting and plating. For painting and
Maximum Rotation Speed (min-1[r. p.m])
13000
Abrasive Material
Alumina
Grain Size
#60
Number of Blades
90
Hole Diameter (phi mm)
15
Diameter (phi mm)
100