Buy more than* S$200* and get FREE SHIPPING

  • Unitop disk
  • Unitop disk
  • Unitop disk

Unitop disk TOP100A7

Item.#
06650296
Mfr.#
TOP100A7
Package Qty.
1Box(10Sheet)
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
For general grinding and polishing of various metals such as stainless , iron, aluminum, wood, plastic, etc. Particularly good for thin steel plate. Surface cutting and polishing. Base finish polishing before painting and plating. For painting and
Maximum Rotation Speed (min-1[r. p.m])
13000
Abrasive Material
Alumina
Grain Size
#120
Number of Blades
90
Hole Diameter (phi mm)
15
Diameter (phi mm)
100