Buy more than* S$200* and get FREE SHIPPING

  • Unitop disk
  • Unitop disk
  • Unitop disk

Unitop disk TOP100A10

Item.#
06650323
Mfr.#
TOP100A10
Package Qty.
1Box(10Sheet)
Ship pack of
1
71.36 SGD
ADD TO CART
Shipped after 2017-07-05
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
13000
Diameter (phi mm)
100
Grain Size
#240
Purpose
For general grinding and polishing of various metals such as stainless , iron, aluminum, wood, plastic, etc. Particularly good for thin steel plate. Surface cutting and polishing. Base finish polishing before painting and plating. For painting and
Hole Diameter (phi mm)
15
Number of Blades
90
Abrasive Material
Alumina