Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Flap Disc
  • Flap Disc
  • Flap Disc
  • Flap Disc

Flap Disc TOP100Z5

Item.#
06650384
Mfr.#
TOP100Z5
Package Qty.
1Box(10Sheet)
Ship pack of
1
71.35 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Purpose
For general grinding and polishing work of various metal such as iron, stainless steel and aluminum, lumber and plastic etc.Particularly good for thin steel plates. For polishing cut surface. For polishing the fishing touches of the foundation before plat
Maximum Rotation Speed (min-1[r. p.m])
13000
Abrasive Material
Zirconia
Grain Size
#80
Number of Blades
80
Hole Diameter (phi mm)
15
Diameter (phi mm)
100