Buy more than* S$200* and get FREE SHIPPING

  • Delta drill bit SDS and plus (delta axis)

Delta drill bit SDS and plus (delta axis) DLSDS03511

4.92 (12)
Item.#
06651233
Mfr.#
DLSDS03511
Package Qty.
1PC
Ship pack of
1
10.84 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Concrete, block, mortar, stone, deck-plates + concrete, etc. hole drilling work.
Overall Length (mm)
116
Blade Diameter D (phi mm)
3.5
TRUSCO Part Number
288-5476
Effective Length (mm)
50
Compatible Motor
Lightweight hammer drill
Shape
Delta shaft
Compatible Materials
Reinforced concrete, Unreinforced concrete, Mortar, Block, Deck plate +Concrete
Customer Reviews
5 star 11
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
12 Customer Reviews
The reviews are automatic translation.
Drilling for split pins
5
From Japan
On 2017-04-20 21:18:21
The triangle of the tip helps to drill in the correct position.
This review is about item#6651294.
Drilling of stone and concrete at the time of the electrical work
5
From Japan
On 2017-01-30 18:35:22
It is also not the position of the hole is displaced, we will straight progressing. Durability also seems good. Since the trust hammer drill is using just this manufacturer.
This review is about item#6651233.
Under drilling of concrete screws
4
From Japan
On 2017-01-02 00:02:23
It will bent as soon as use too much hard. The long-lasting of the tips of the rotating use gently without too much early.
This review is about item#6651233.
Drilling of concrete precursor
5
From Japan
On 2016-07-16 00:19:46
We are using fixed in such as plumbing, but you open well hole. Blurring of the core without any, very good. I always use it.
This review is about item#06651303.
Weak construction
5
From Japan
On 2015-09-04 17:05:46
It survives because the faster shipping at low cost
This review is about item#08738405.
Used for drilling concrete
5
From Japan
On 2013-12-16 00:05:14
I like it because it is delta shape so thin even if it is thin (3.2 mm).
This review is about item#08738405.
Using a non-plug screw to support the piping band
5
From Japan
On 2013-10-14 08:40:19
Because of the delta axis, there is little bending, I think that it can be used for a long time.
This review is about item#06651224.
Drilling for non-ravis
5
From Japan
On 2013-05-13 19:06:34
I always use the delta axis, but it is handy because it lasts long. It is attractive that the price is cheaper than other stores! I will also purchase it.
This review is about item#06651224.
Installation of the instrument to the wall
5
From Japan
On 2013-04-19 10:26:02
I have used it for a long time, but it is very easy to use, and it is difficult for the core to shake.
This review is about item#06651233.
Drilling to the building outer wall
5
From Japan
On 2013-01-21 19:47:57
Chatter discharge on the delta axis is comfortable and it does not chew it In and out of the drill becomes almost useless Roundness is no problem There is no problem with 5 packs · 10 boxes etc. It is better to become cheaper
This review is about item#06651267.