Buy more than* S$200* and get FREE SHIPPING

  • Delta Axis Delta Gon Bit SDS/Plus

Delta Axis Delta Gon Bit SDS/Plus DLSDS06411

5.00 (2)
Item.#
06651312
Mfr.#
DLSDS06411
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Motor
Light-weight hammer drill
Overall Length (mm)
116
Shape
Screw type
Purpose
Concrete, block, mortar, stone, deck-plates + concrete, etc. hole drilling work.
Effective Length (mm)
50
Blade Diameter D (phi mm)
6.4
TRUSCO Part Number
288-5611
Compatible Materials
Reinforced concrete, Unreinforced concrete, Mortar, Block, Deck plate +Concrete
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
waterproof
5
From Japan
On 2015-10-08 17:18:50
It can be used normally.
This review is about item#06651312.
waterproof
5
From Japan
On 2015-10-08 15:17:54
It can be used normally.
This review is about item#06651312.