Buy more than* S$200* and get FREE SHIPPING

  • Delta drill bit SDS and plus

Delta drill bit SDS and plus DLSDS060

4.37 (30)
Item.#
06651355
Mfr.#
DLSDS060
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Motor
Lightweight hammer drill
Effective Length (mm)
100
Shape
Negative type
Compatible Materials
Reinforced concrete, Unreinforced concrete, Mortar, Block, Deck plate +Concrete
Blade Diameter D (phi mm)
6
Overall Length (mm)
166
TRUSCO Part Number
288-5581
Purpose
Concrete, block, mortar, stone, deck-plates + concrete, etc. hole drilling work.