Buy more than* S$200* and get FREE SHIPPING

  • Delta drill bit SDS and plus

Delta drill bit SDS and plus DLSDS085

4.30 (27)
Item.#
06651407
Mfr.#
DLSDS085
Package Qty.
1PC
Ship pack of
1
13.84 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Compatible Motor
Light-weight hammer drill
Effective Length (mm)
100
Shape
Screw type
Purpose
Concrete, block, mortar, stone, deck-plates + concrete, etc. hole drilling work.
Blade Diameter D (phi mm)
8.5
Overall Length (mm)
166
TRUSCO Part Number
288-5654
Compatible Materials
Reinforced concrete, Unreinforced concrete, Mortar, Block, Deck plate +Concrete
Customer Reviews
5 star 18
4 star 5
3 star 1
2 star 0
1 star 3
Review Rating: 4.30
27 Customer Reviews
The reviews are automatic translation.
Pilot hole
5
From Japan
On 2017-01-20 18:43:35
3.4 can not be helped because the Miri and thin Become bent and not held vertically defintely be careful Would fold and be careful even when you put in a state in which the attachment to the tool
This review is about item#39406412.
Drilling of concrete
4
From Japan
On 2016-12-14 17:21:47
Until now I used a bit of 2-bladed, but drilled holes had become difficult to contain the anchor becomes increasingly distorted. It was cough pierce a circle When you use this bit. The minute, drilling speed will be a little slow.
This review is about item#6651461.
Boring
5
From Japan
On 2016-12-03 10:42:36
No problem because it is Miyanaga, very quickly is complete, this is get lost, yet kind also rich!
This review is about item#39406577.
AnaAkira of rock
5
From Japan
On 2016-10-28 21:05:02
Considering the price, those of satisfactory durability
This review is about item#35123864.
Anchor construction
1
From Japan
On 2016-08-24 23:40:02
Tetsukin tip that does not cut it no longer can be used in only was able to four locations opening fall off by the heat
This review is about item#35123864.
Drilling of concrete
5
From Japan
On 2016-07-12 16:40:56
You can smooth the drilling even narrow place so long Kiri
This review is about item#08738432.
Chemical anchor implantation work
5
From Japan
On 2016-06-11 18:37:09
Drilling opens well in diamond.
This review is about item#06651434.
Drilling of anchor
5
From Japan
On 2016-05-19 15:47:37
It has expired well in a tough head. It was free to iron plate.
This review is about item#06651443.
Anchor under hole
5
From Japan
On 2016-03-06 17:45:14
Even compared to the Bosch, construction speed is excellent.
This review is about item#06651425.
Drilling to concrete
1
From Japan
On 2016-01-12 18:53:01
Here recently, suddenly durability fell. That is until now lived in ten or less in the year, we are in no good 10 or more in the last few months. Initially, I thought that if workers of technical problems, a result of the interviews, is apparently different. What specification change? Until the cause is found, we decided to change to a different product.
This review is about item#06651425.