Buy more than* S$200* and get FREE SHIPPING

  • Thunderbird slim stainless ,Grinding wheel for metal cutting

Thunderbird slim stainless ,Grinding wheel for metal cutting -

4.12 (8)
Item.#
06651522
Mfr.#
-
Package Qty.
1Sheet
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Iron , general thin metal such as stainless steel, ALC ( thin steel sheet , zinc wave , small diameter pipe , small diameter round bar , small steel , sash))
Maximum Peripheral Velocity (m/min)
4800
Diameter (phi mm)
105
Grain Size
46
Maximum Operating Speed (m/min)
80
Hole Diameter (phi mm)
15
Thickness (mm)
1.0
TRUSCO Part Number
310-8287
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Metal cutting operation
5
From Japan
On 2017-03-13 20:59:53
I tried cutting aluminum, but it fell well. As a cutting wheel, you can use it normally. Unfortunately, because idiots used it as a polishing wheel, it was discarded immediately.
This review is about item#6651522.
Cutting of steel
4
From Japan
On 2017-02-03 09:36:27
Because I am thin, I feel like cutting well. Alright? I will try it for a while.
This review is about item#6651522.
Cutting conduit
5
From Japan
On 2015-04-19 17:38:24
When it is brand new, it has good outer diameter because it has a large outer diameter.
This review is about item#06651522.
Steel material
2
From Japan
On 2013-02-26 18:38:44
Unfortunately, the price is expensive, sharpness is not good.
Steel cutting
3
From Japan
On 2013-01-26 21:20:55
Sharpness is normal. The price is a little expensive.
This review is about item#06651531.
Used for battery thunder
5
From Japan
On 2012-11-30 20:57:38
Price. Satisfied with sharpness.
This review is about item#06651531.
Cutting of steel material and cutting of welded part
4
From Japan
On 2012-02-28 14:37:49
The grinding stone's lifetime is sooner, the grinding stone exchange frequency is high, the thing that lasts a little longer is better.
This review is about item#06651531.
Iron pipe cutting
5
From Japan
On 2012-01-29 13:55:55
It can also be used for stainless steel and sharpness was quite good
This review is about item#06651522.