Buy more than* S$200* and get FREE SHIPPING

  • Double-sided reinforcement cutting grindstone grouse for a slim metal and stainless steel
  • Double-sided reinforcement cutting grindstone grouse for a slim metal and stainless steel
  • Double-sided reinforcement cutting grindstone grouse for a slim metal and stainless steel

Double-sided reinforcement cutting grindstone grouse for a slim metal and stainless steel -

Item.#
06651531
Mfr.#
-
Package Qty.
1Box(10Sheet)
Ship pack of
1
25.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Iron , general thin metal such as stainless steel, ALC ( thin steel sheet , zinc wave , small diameter pipe , small diameter round bar , small steel , sash))
Maximum Peripheral Velocity (m/min)
4800
Diameter (phi mm)
105
Grain Size
46
Maximum Operating Speed (m/min)
80
Hole Diameter (phi mm)
15
Thickness (mm)
1.0
TRUSCO Part Number
393-6651