Buy more than* S$200* and get FREE SHIPPING

  • Pro 1 cut straight type

Pro 1 cut straight type -

5.00 (1)
Item.#
06651547
Mfr.#
-
Package Qty.
1Box(10Sheet)
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Abrasive Grain
A
Hardness
P
Outer Diameter (phi mm)
105
Thickness (mm)
2.3
Maximum Operating Speed (m/s [m/min])
80[4800]
Grain Size
30
Hole Diameter (phi mm)
15
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting of rebar, wall material etc. during piping work
5
From Japan
On 2017-01-28 09:22:20
It is a commodity of price or more. It is also suitable for on-site work with sharpness.
This review is about item#6651547.