Buy more than* S$200* and get FREE SHIPPING

  • AI Mercury Lamp, Reflection Type

AI Mercury Lamp, Reflection Type HRF200X

Item.#
06651556
Mfr.#
HRF200X
Package Qty.
1PC
Ship pack of
1
56.72 SGD
ADD TO CART
Shipped after 2017-01-19
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mean Color Rendring Rating (Ra)
40
Beam Angle (degrees)
130
Lamp Voltage (V)
120
Beam Flux (Lm)
5800
Lamp Current (A)
1.9
Tube Outside Diameter (phi mm)
183
Correlated Color Temperature (K)
4100
Axis Luminosity (cd)
1860
Color Temperature (K)
4100
Rating Life (Hours)
12000
Connector
E39
Lamp Efficiency (Lm/W)
35
Rated Lamp Power (W)
200
Total Luminous Flux (Lm)
6900
Overall Length (mm)
305
TRUSCO Part Number
308-8162
Type
Fluorescence reflective type mercury lamp