Buy more than* S$200* and get FREE SHIPPING

  • Conductive Back

Conductive Back ZC-83

Item.#
06651583
Mfr.#
ZC-83
Package Qty.
1Pack(10Sheet)
Ship pack of
1
6.00 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
400-2318, 400-2318
2014 TRUSCO Published Page
1-2433
Color
Black
Surface Resistance (ohm)
1 x 10 4 or less
2015 Trusco Published Pages
1 2361
Thickness (microm)
50, 50
Dimension (mm)
200x300, 200x300
Material
Polyethylene (carbon input)