Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Conductive Back

Conductive Back ZC-86

Item.#
06651617
Mfr.#
ZC-86
Package Qty.
1Pack(100Sheet)
Ship pack of
1
89.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
black, Black
Type
Conductive bag, Conductive bag
2015 Trusco Published Pages
1 2361
Thickness (microm)
50, 50
Surface Resistance (ohm)
1x104 below, 1x10 4 or less
Dimension (mm)
300x450, 300x450
TRUSCO Part Number
400-2334, 400-2334
2014 TRUSCO Published Page
1-2433
Material
Polyethylene (carbon input), Polyethylene (carbon input)